5/16" x 16' Grade 70 Binder Chain w/Clevis Grab Hooks Each End

  • Mfr # T0513572

  • Zoro # G1554388


product price:  $100.99
/ea
Sold in multiples of 25 for $2,524.75
Free Shipping & Returns

Key Features

Application
Tie Down or Bind Loads for Transportation
Features
Forged Heat Treated Clevis Grab Hooks On Each End, Packaged in Drums, Used to Tie Down or Bind Loads for Transportation
Finish
Yellow Chromated Zinc Electroplate
Overall Width
5/16 in
Overall Length
16 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0513572
Zoro #
G1554388
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5/16 in
Overall Length
16 ft
Chain Length
16 ft
Link Diameter
5/16 in

Details

Item
5/16Inx16Ft Gr 70 Binder Chain W/Hooks
Application
Tie Down or Bind Loads for Transportation
Features
Forged Heat Treated Clevis Grab Hooks On Each End, Packaged in Drums, Used to Tie Down or Bind Loads for Transportation
Finish
Yellow Chromated Zinc Electroplate
Hook Type
Clevis Grab
Hook Color
Silver
Material
Steel
Assembly Break Strength
4,700 lb
Attachment Style
Grab Hook
Grade
70
Chain Color
Yellow
Chain Style
Safety Chain
Color
Yellow
Working Load Limit
4700 lb

Description

5/16Inx16Ft Gr 70 Binder Chain W/Hooks, Attachment Style Grab Hook, Chain Style Safety Chain, Link Diameter 5/16 in, Chain Length 16 ft, Chain Color Yellow, Color Yellow, Hook Color Silver, Material Steel, Finish Yellow Chromated Zinc Electroplate, Assembly Break Strength 4,700 lb, Features Forged Heat Treated Clevis Grab Hooks On Each End, Packaged in Drums, Used to Tie Down or Bind Loads for Transportation, Grade 70, Hook Type Clevis Grab, Overall Length 16 ft, Overall Width 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.