5/16" x 20' Grade 70 Metric Binder Chain w/Clevis Grab Hooks Each End

  • Mfr # T0513576

  • Zoro # G1554351


product price:  $109.99
/ea
Sold in multiples of 25 for $2,749.75
Free Shipping & Returns

Key Features

Type
Binder Chain w/Clevis Grab Hooks (Grade 70 Metric)
Size (In.)
5/16" x 20 ft.
Color
Yellow
Application
Tie Down or Bind Loads for Transportation
Features
Forged Heat Treated Clevis Grab Hooks On Each End, Packaged in Drums, Used to Tie Down or Bind Loads for Transportation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0513576
Zoro #
G1554351
UPC #
020418212130
Country of Origin
United States

Dimensions

Size (In.)
5/16" x 20 ft.
Chain Length
20 ft
Overall Width
5/16 in
Overall Length
20 ft
Link Diameter
5/16 in

Details

Item
5/16Inx20Ft Gr 70 Binder Chain W/Hooks
Type
Binder Chain w/Clevis Grab Hooks (Grade 70 Metric)
Color
Yellow
Application
Tie Down or Bind Loads for Transportation
Features
Forged Heat Treated Clevis Grab Hooks On Each End, Packaged in Drums, Used to Tie Down or Bind Loads for Transportation
Finish
Yellow Chromated Zinc Electroplate
Chain Style
Safety Chain
Chain Color
Yellow
Material
Steel
Hook Type
Clevis Grab
Assembly Break Strength
4,700 lb
Attachment Style
Grab Hook
Grade
70
Hook Color
Silver
Working Load Limit
4700 lb

Description

5/16Inx20Ft Gr 70 Binder Chain W/Hooks, Attachment Style Grab Hook, Chain Style Safety Chain, Link Diameter 5/16 in, Chain Length 20 ft, Chain Color Yellow, Color Yellow, Hook Color Silver, Material Steel, Finish Yellow Chromated Zinc Electroplate, Assembly Break Strength 4,700 lb, Features Forged Heat Treated Clevis Grab Hooks On Each End, Packaged in Drums, Used to Tie Down or Bind Loads for Transportation, Grade 70, Hook Type Clevis Grab, Overall Length 20 ft, Overall Width 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.