Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5364708 No.2-0 Double Loop Carbon Steel Chain - 0.14 in. Dia. x 275 ft.

  • Mfr # 5364708

  • Zoro # G003686673


product price: $205.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5364708
Zoro #
G003686673
UPC #
20418330544
Country of Origin
China

Description

For playground and gymnasium equipment (1/0 and larger), farm and animal chains and many general purpose applications. The Playground equipment association has adopted the minimum of 1/0 inch coil chain.

Features
  • No.2-0 Double Loop Carbon Steel Chain
  • Square pails
  • Do not use for overhead lifting
  • Do not exceed the working load limits for chain or components
Specifications
  • Size: 0.14" Dia. x 275 ft.
  • Finish: Zinc Plated
  • Material: Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.