Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8" Cam-Alloy Eye Self Locking Hook, Grade 100, Painted Green

  • Mfr # 5649095

  • Zoro # G4105272


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Material
4130 Alloy Steel
Grade
100
Hook Attachment Type
Eye
Trade Size
5/8 in
Hook Opening
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5649095
Zoro #
G4105272
UPC #
020418193293
Country of Origin
United States

Dimensions

Trade Size
5/8 in
Dimension B
2-1/4 in Hook Opening
Dimension C
2 in Eye Diameter
Eye Inside Height
2 in
Hook Reach Length
10 in
Eye Inside Width
2 in
Overall Width
6 1/2 in
Material Thickness
2 5/32 in
Usable Length
10 in
Eye Inside Diameter
2 in
Hook Opening Width
2 3/8 in

Details

Item
Locking Hook
Material
4130 Alloy Steel
Grade
100
Hook Attachment Type
Eye
Working Load Limit
22,600 lb
Hook Opening
2 3/8 in
Finish
Painted
Color
Green
Attachment Type
Eye
Standards
ASME B30.9, ASTM A952, B30.10, OSHA
For Use With
Lifting
Includes
Self-Locking Latch
Hardware Included
Latch
Compatible Chain Grade
100
Hook Type
Self-Locking Hook
Lifting Capability
For Lifting
Markings
None

Description

Self-Locking Hook, Hook Type Self-Locking Hook, Working Load Limit 22,600 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Material Thickness 2 5/32 in, Hook Opening Width 2 3/8 in, Usable Length 10 in, Overall Width 6 1/2 in, Eye Inside Diameter 2 in, Eye Inside Height 2 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable, Markings None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.