Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8 Dock Fender H/G 150'/D

  • Mfr # T0516531

  • Zoro # G613311767


product price: $19.19
/ea
Sold in multiples of 1200 for $23,028.00

Key Features

Working Load Limit
12500 lb
Inside Width
0.90 in
Inside Length
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0516531
Zoro #
G613311767
UPC #
020418181887
Country of Origin
United States

Dimensions

Inside Width
0.90 in
Inside Length
3.75 in

Details

Item
Dock Fender H/G 150 ft/D,5/8
Working Load Limit
12500 lb

Description

Dock Fender H/G 150 ft/D,5/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.