Zoro Homepage

5/8" Mooring Chain, Hot Galvanized, 150' per Drum

  • Mfr # T0129532

  • Zoro # G1015948


product price: $18.19
/ea
Sold in multiples of 150 for $2,728.50

Key Features

Trade Size
5/8 in
Inside Width
0.94 in
Working Load Limit
9000 lb
Inside Length
2.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0129532
Zoro #
G1015948
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
5/8 in
Inside Width
0.94 in
Inside Length
2.52 in

Details

Item
5/8In Mooring Chain Galv 150Ft Per Drum
Working Load Limit
9000 lb

Description

5/8In Mooring Chain Galv 150Ft Per Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.