5/8" Quik-Alloy Self Locking Hook, Grade 100, Painted Green

  • Mfr # 5749095

  • Zoro # G5422789


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
22,600 lb
Standards
ASME B30.9, ASTM A952, B30.10, OSHA
For Use With
Grade 80 or 100 Chain
Attachment Type
Clevis
Trade Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5749095
Zoro #
G5422789
UPC #
020418193330
Country of Origin
United States

Dimensions

Trade Size
5/8 in
Clevis Inside Width
3/4 in
Hook Reach Length
8 1/4 in
Clevis Pin Diameter
3/4 in
Compatible Chain Trade Size
5/8 in
Material Thickness
2 5/32 in
Usable Length
8 1/4 in
Hook Opening Width
2 3/8 in
Overall Width
6 1/2 in
Dimension B
Apertura de Gancho de 2-1/4"

Details

Item
Self-Locking Hook
Working Load Limit
22,600 lb
Standards
ASME B30.9, ASTM A952, B30.10, OSHA
For Use With
Grade 80 or 100 Chain
Attachment Type
Clevis
Finish
Powder Coated
Color
Green
Hook Attachment Type
Clevis
Grade
100
Material
Alloy Steel
Hook Opening
3/8 in
Markings
None
Compatible Chain Grade
100
Hook Type
Self-Locking Hook
Lifting Capability
For Lifting
Hardware Included
None
Includes
Self-Locking Latch

Description

Self-Locking Hook, Hook Type Self-Locking Hook, Working Load Limit 22,600 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Material Thickness 2 5/32 in, Hook Opening Width 2 3/8 in, Usable Length 8 1/4 in, Overall Width 6 1/2 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 3/4 in, Attachment Type Clevis, Clevis Pin Diameter 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.