7/16" Grade 30 Proof Coil Chain, Hot Galvanized, 300' per Drum
Mfr # T0120732
Zoro # G3568997
product price: $9.69
/eaSold in multiples of 300 for $2,907.00
Key Features
Working Load Limit
3700 lb
Trade Size
7/16 in
Inside Length
1.37 in
Inside Width
0.75 in
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0120732
Zoro #
G3568997
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
7/16 in
Inside Length
1.37 in
Inside Width
0.75 in
Details
Item
7/16In Grade 30 Coil Chain Galv 300Ft
Working Load Limit
3700 lb
Finish
Galvanized
Description
7/16In Grade 30 Coil Chain Galv 300Ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.