Shop CAMPBELL CHAIN & FITTINGS
See all product information
Create Account
No. 8 Plastic Chain, White, 138' per Square Pail
- Mfr # T0990846
- Zoro # G0977527
product price:Â
$
355.99
/ea
Free Shipping & Returns
Key Features
Trade Size
8
Inside Length
1.50 in
Inside Width
0.40 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0990846
- Zoro #
- G0977527
- UPC #
- -
- Country of Origin
- China
Dimensions
- Trade Size
- 8
- Inside Length
- 1.50 in
- Inside Width
- 0.40 in
Details
- Item
- No8 Plastic Chain White 138Ft
- Color
- White
Description
No8 Plastic Chain White 138Ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.