Shop COVERME, LLC
See all product information
Create Account
2-6 Large Rectangle Adjustable Holeco
- Mfr # RT30-060
- Zoro # G522587192
product price:Â
$
273.99
/pk of 20, $13.70/ea
Free Shipping & Returns
Key Features
Weight
0.44 lb
Material
Fiberglass
Installation Method
Sliding Clips
For Maximum Trench Size
6 in
Thickness
0.72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RT30-060
- Zoro #
- G522587192
- UPC #
- 860008409942
- Country of Origin
- China
- Weight
- 0.44 lb
- Material
- Fiberglass
- Installation Method
- Sliding Clips
- Color
- Orange
- Includes
- Locking Clips
- Shape
- Rectangle
- Item
- Hole Cover
- Maximum Weight Capacity
- 750 lb
- Features
- Adjustable
- Shell Material
- Fiberglass
- Wire Color
- Orange
- Traction Material
- Fiberglass
Dimensions
- For Maximum Trench Size
- 6 in
- Thickness
- 0.72 in
- Hole Width
- 2 in
- Width
- 5.75 in
- Length
- 8.25 in
- Fits Chest Size
- Adjustable
Description
Hole Cover, For Maximum Trench Size 6 in, Maximum Weight Capacity 750 lb, Length 8.25 in, Thickness 0.72 in, Width 5.75 in, Color Orange, Installation Method Sliding Clips, Weight 0.44 lb, Material Fiberglass, Features Adjustable, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.