Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8/0 Double Loop (Inco) Chain, Galvanized, 100' per Carton

  • Mfr # T0758034

  • Zoro # G3569749


product price: $3.79
/ea
Sold in multiples of 100 for $379.00

Key Features

Finish
Galvanized
Working Load Limit
705 lb
Trade Size
8/0
Inside Length
2.90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0758034
Zoro #
G3569749
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
8/0
Inside Length
2.90 in

Details

Item
8/0 Inco Double Loop Chain Galv 100Ft Ct
Finish
Galvanized
Working Load Limit
705 lb

Description

8/0 Inco Double Loop Chain Galv 100Ft Ct

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.