9/32"-5/16" Cam-Alloy PL Eye Sling Hook, Grade 100, Painted Green

  • Mfr # 5646415PL

  • Zoro # G5422859


product price:  $34.99
/ea

Key Features

Material
Alloy steel
Grade
100
Hook Attachment Type
Eye
Trade Size
9/32 in
Hook Opening
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5646415PL
Zoro #
G5422859
UPC #
020418222320
Country of Origin
United States

Dimensions

Trade Size
9/32 in
Hook Reach Length
4 1/2 in
Eye Inside Width
3/4 in
Eye Inside Height
3/4 in
Overall Length
6 in
Overall Width
3 13/16 in
Eye Inside Diameter
3/4 in
Hook Opening Width
1 3/8 in
Compatible Chain Trade Size
5/16 in
Usable Length
4 3/8 in
Material Thickness
1 1/8 in

Details

Item
Sling Hook
Material
Alloy steel
Grade
100
Hook Attachment Type
Eye
Working Load Limit
4,300 lb
Hook Opening
1 1/4 in
Finish
Powder Coated
Color
Green
Attachment Type
Eye
For Use With
Grade 80 or 100 Chain
Standards
ASME B30.9, ASTM A952, B30.10
Hook Type
Sling Hook
Hardware Included
None
Compatible Chain Grade
100
Lifting Capability
For Lifting
Markings
None

Description

Sling Hook, Hook Type Sling Hook, Working Load Limit 5,700 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Material Thickness 1 1/8 in, Hook Opening Width 1 3/8 in, Overall Length 6 in, Usable Length 4 3/8 in, Overall Width 3 13/16 in, Eye Inside Diameter 3/4 in, Eye Inside Height 3/4 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.