9/32" Cam-Alloy Eye Self Locking Hook, Grade 100, Painted Green

  • Mfr # 5648495

  • Zoro # G5099635


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
4,300 lb
Standards
ASME B30.9, ASTM A952, B30.10, OSHA
Material
Alloy Steel
Attachment Type
Eye
Trade Size
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5648495
Zoro #
G5099635
UPC #
020418193262
Country of Origin
United States

Dimensions

Trade Size
9/32 in
Eye Inside Width
1 in
Eye Inside Height
1 in
Hook Reach Length
6 1/2 in
Material Thickness
1 1/32 in
Compatible Chain Trade Size
9/32 in
Hook Opening Width
1 5/8 in
Overall Width
3 5/8 in
Eye Inside Diameter
1 in
Usable Length
5 7/16 in

Details

Item
Locking Hook
Working Load Limit
4,300 lb
Standards
ASME B30.9, ASTM A952, B30.10, OSHA
Material
Alloy Steel
Attachment Type
Eye
For Use With
Grade 80 or 100 Chain, Wire Rope
Hook Opening
1 5/8 in
Hook Attachment Type
Eye
Color
Green
Finish
Powder Coated
Grade
100
Compatible Chain Grade
100
Markings
None
Hardware Included
None
Hook Type
Self-Locking Hook
Lifting Capability
For Lifting

Description

Self-Locking Hook, Hook Type Self-Locking Hook, Working Load Limit 4,300 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Material Thickness 1 1/32 in, Hook Opening Width 1 5/8 in, Usable Length 5 7/16 in, Overall Width 3 5/8 in, Eye Inside Diameter 1 in, Eye Inside Height 1 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable, Markings None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.