9/32" Cam-Alloy Oblong Master Link Sub-Assembly
Mfr # 5682215
Zoro # G5099459
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Trade Size
9/32 in
Working Load Limit
12,900 lb
Grade
100
Material
Alloy Steel
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5682215
Zoro #
G5099459
UPC #
020418182501
Country of Origin
United States
Dimensions
Trade Size
9/32 in
Overall Width
4 5/8 in
Used With Chain Size (in.)
9/32 in
Inside Width
3 in
Inside Length
6 in
Coupling Link Inside Width
1 1/2 in
Compatible Chain Trade Size
9/32 in
Overall Length
7 5/8 in
Material Thickness
13/16 in
Coupling Link Inside Length
2 3/4 in
Coupling Link Material Thickness
17/32 in
Details
Item
Master Link Assembly
Working Load Limit
12,900 lb
Grade
100
Material
Alloy Steel
Finish
Powder Coated
Shape
Oblong
Standards
ASME B30.26, ASTM A952
Product Type
Master Link Assembly
Lifting Capability
For Lifting
Link Type
Master Link
Weight
4.4 lb
Number of Coupling Links
3
Description
Master Link Assembly, Grade 100, Link Type Master Link, Overall Length 7 5/8 in, Material Alloy Steel, Overall Width 4 5/8 in, Product Type Master Link Assembly, Compatible Chain Trade Size 9/32 in, Trade Size 9/32 in, Working Load Limit 12,900 lb, Finish Powder Coated, Number of Coupling Links 3, Lifting Capability For Lifting, Inside Length 6 in, Standards ASME B30.26, ASTM A952, Weight 4.4 lb, Inside Width 3 in, Material Thickness 13/16 in, Coupling Link Inside Length 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.