Zoro Homepage

9/32" Quik-Alloy Coupling Link, Grade 100, Painted Green

  • Mfr # 5779225

  • Zoro # G5422901


product price: $32.39
/ea

Key Features

Trade Size
9/32 in
Material
Alloy steel
Finish
Powder Coated
Grade
100
Working Load Limit
4,300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5779225
Zoro #
G5422901
UPC #
020418288890
Country of Origin
United States

Dimensions

Trade Size
9/32 in
Overall Width
0.71 in
Overall Length
2 31/32 in
Inside Width
9/16 in
Inside Length
2 7/32 in
Compatible Chain Trade Size
9/32 in
Material Thickness
23/32 in

Details

Item
Coupling Link
Material
Alloy steel
Finish
Powder Coated
Grade
100
Working Load Limit
4,300 lb
Standards
ASME B30.9, ASTM A952
Product Type
Connecting Link
Link Type
Hammerlock
Lifting Capability
For Lifting
Compatible Chain Grade
80, 100
Weight
0.26 lb
Shape
Oblong

Description

Connecting Link, Grade 100, Link Type Hammerlock, Overall Length 2 31/32 in, Material Alloy Steel, Overall Width 23/32 in, Product Type Connecting Link, Compatible Chain Trade Size 9/32 in, Trade Size 9/32 in, Working Load Limit 4,300 lb, Finish Painted, Number of Coupling Links Not Applicable, Lifting Capability For Lifting, Inside Length 2 7/32 in, Standards ASME B30.9, ASTM A952, Weight 0.26 lb, Inside Width 9/16 in, Compatible Chain Grade 80, 100, Material Thickness 23/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.