Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alloy Chain, 5/16, Gr100, S/P, 500'/Drm

  • Mfr # T0405312

  • Zoro # G412845258


product price: $10.39
/ea
Sold in multiples of 500 for $5,195.00

Key Features

Working Load Limit
5700 lb
Inside Width
0.50 in
Trade Size
5/16 in
Inside Length
1.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0405312
Zoro #
G412845258
UPC #
020418245510
Country of Origin
United States

Dimensions

Inside Width
0.50 in
Trade Size
5/16 in
Inside Length
1.01 in

Details

Item
Alloy Chain,5/16,Gr100,S/P,500 ft/Drm
Working Load Limit
5700 lb

Description

Alloy Chain,5/16,Gr100,S/P,500 ft/Drm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.