Alloy Sorting Hook, Forged Alloy Steel, Painted Orange

  • Mfr # 3899500

  • Zoro # G5099230


product price: $92.65
/ea
Free Shipping & Returns

Key Features

Working Load Limit
15,000 lb
Eye Inside Width
1 3/8 in
Attachment Type
Eye
Eye Inside Height
1 3/8 in
Hook Opening
2 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3899500
Zoro #
G5099230
UPC #
020418070723
Country of Origin
United States

Dimensions

Eye Inside Width
1 3/8 in
Eye Inside Height
1 3/8 in
Hook Opening Width
2 13/16 in
Overall Length
9 3/4 in
Eye Inside Diameter
1 3/8 in

Details

Item
Sorting Hook
Working Load Limit
15,000 lb
Attachment Type
Eye
Hook Opening
2 13/16 in
Color
Orange
For Use With
Flat Plates and Large Cylindrical Shapes
Hook Attachment Type
Eye
Material
Alloy Steel
Grade
80
Finish
Painted
Hook Type
Sorting Hook
Compatible Chain Grade
80
Markings
None
Lifting Capability
For Lifting
Hardware Included
None

Description

Sorting Hook, Hook Type Sorting Hook, Working Load Limit 4,000 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Hook Opening Width 2 13/16 in, Overall Length 9 3/4 in, Eye Inside Diameter 1 3/8 in, Eye Inside Height 1 3/8 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable, Markings None, Compatible Chain Grade 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.