Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Hand Line Block withLatch, 3 in

  • Mfr # 7380303

  • Zoro # G712532902


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
1500 lb
Rope Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7380303
Zoro #
G712532902
UPC #
020418274633
Country of Origin
China

Dimensions

Rope Dia.
5/8 in

Details

Item
Aluminum Hand Line Block withLatch,3 in
Working Load Limit
1500 lb

Description

Aluminum Hand Line Block withLatch,3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.