Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Block, Gin/Roofer, 3061V, 12 in, Painted

  • Mfr # 7269812-02

  • Zoro # G712532889


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Max. Rope Diameter
1 in
Working Load Limit
1000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7269812-02
Zoro #
G712532889
UPC #
020418349775
Country of Origin
China

Dimensions

Max. Rope Diameter
1 in

Details

Item
Block,Gin/Roofer,3061V,12 in,Painted
Working Load Limit
1000 lb

Description

Block,Gin/Roofer,3061V,12 in,Painted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.