Cable, Hi Viz Org, 3/16-1/4in, 250 ft/Rl

  • Mfr # 7000797

  • Zoro # G912532887


product price:  $192.99
/ea
Free Shipping & Returns

Key Features

Cable Size
3/16 in
Color
Hi-Viz Orange
Working Load Limit
840 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000797
Zoro #
G912532887
UPC #
020418289309
Country of Origin
China

Dimensions

Cable Size
3/16 in

Details

Item
Cable,Hi Viz Org,3/16-1/4in,250 ft/Rl
Color
Hi-Viz Orange
Working Load Limit
840 lb

Description

Cable,Hi Viz Org,3/16-1/4in,250 ft/Rl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.