Campbell Chain 5364849 No.16 Single Jack Brass Jack Chain - 0.06 in. Dia. x 200 ft.

  • Mfr # 5364849

  • Zoro # G703686270


product price:  $176.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5364849
Zoro #
G703686270
UPC #
20418330759
Country of Origin
China

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • No.16 Single Jack Brass Jack Chain
  • Single jack chain for fixture and novelty suspension
  • For general utility use not requiring high strength
Specifications
  • Size: 0.06" Dia. x 200 ft.
  • Material: Brass
  • Trade Size: 16"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.