(2 Pack) G70 Binder Chain Grade 70 Truck 5/16inx16ft w/grab hooks, 2PK
- Mfr # CH51616x2
- Zoro # G625021814
product price:Â
$
117.99
/pk of 2, $59.00/ea
Free Shipping & Returns
Key Features
Finish
Gold Chromate
Material
Neoprene
Overall Width
5/16 in
Cable Length
16 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH51616x2
- Zoro #
- G625021814
- UPC #
- 840223624399
- Country of Origin
- Korea, Republic of
- Finish
- Gold Chromate
- Material
- Neoprene
Dimensions
- Overall Width
- 5/16 in
- Cable Length
- 16 ft
Description
Pack Size: 2 Pack Grade 70 transportation chain with grab hooks on each end. Working Load Limit: 4,700 lbs. Capacity: 18,800 lbs. Note: Ratings governed by the National Association of Chain Manufacturers(NACM). Also called tow and binder chain, binding chain, boomer chain, load chain and coil chain.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.