Campbell Chain 5365911 No.1 Double Loop Carbon Steel Chain - 0.13 in. Dia. x 125 ft.
- Mfr # 5365911
- Zoro # G403686662
product price:Â
$
108.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5365911
- Zoro #
- G403686662
- UPC #
- 20418330308
- Country of Origin
- China
Description
Chain Double Loop for playground and gymnasium equipment (1/0 and larger), farm and animal chains and many general purpose applications. Green sleeved chain prevents pinching for safety.
Features- No.1 Double Loop Carbon Steel Chain
- Use for general utility, farm, and animal
- Low carbon steel
- Do not use for overhead lifting
- Do not exceed the working load limits for chain or components
- Not recommended for use in swing sets
- Size: 0.13" Dia. x 125 ft.
- Finish: Zinc Plated
- Material: Carbon Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.