Shop DAYTON
See all product information
Create Account
Slip Hook, Alloy Steel, G80, Eye, 7100 lb.
- Mfr # 2YNX4
- Zoro # G1997432
product price:Â
$
35.95
/ea
Key Features
Material
Alloy Steel
Grade
80
Hook Attachment Type
Eye
Trade Size
3/8 in
Working Load Limit
7,100 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2YNX4
- Zoro #
- G1997432
- UPC #
- 190735239377
- Country of Origin
- China
- Item
- Slip Hook
- Material
- Alloy Steel
- Grade
- 80
- Hook Attachment Type
- Eye
- Working Load Limit
- 7,100 lb
- Hook Opening
- 1 3/16 in
- Finish
- Painted
- Color
- Red
- Attachment Type
- Eye
- Includes
- Spring-Loaded Latch - Assembled to Hook
- Standards
- Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M
- Lifting Capability
- For Lifting
- Hook Type
- Slip Hook
- Hardware Included
- Bushing
- Compatible Chain Grade
- 80
- Shell Material
- Alloy Steel
- Wire Color
- Red
- Traction Material
- Alloy Steel
Dimensions
- Trade Size
- 3/8 in
- Dimension B
- 4-25/32"
- Diameter
- 19/32 in
- Hook Reach Length
- 4 25/32 in
- Hook Opening Width
- 1 3/16 in
- Material Thickness
- 19/32 in
- Usable Length
- 4 13/16 in
Description
Slip Hook, Hook Type Slip Hook, Working Load Limit 7,100 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Material Thickness 19/32 in, Hook Opening Width 1 3/16 in, Usable Length 4 13/16 in, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable, Compatible Chain Grade 80, Hardware Included Bushing, Finish Painted, Color Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.