Campbell Chain 5368782 No.2-0 Double Loop Carbon Steel Chain - 0.14 in. Dia. x 50 ft.

  • Mfr # 5368782

  • Zoro # G303686632


product price:  $95.55
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5368782
Zoro #
G303686632
UPC #
020418330506
Country of Origin
China

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • No.2-0 Double Loop Carbon Steel Chain
  • Low carbon steel
  • Yellow Polycoat
  • Working load 90 lbs
Specifications
  • Size: 0.14" Dia. x 50 ft.
  • Wire Diameter: 9/64"
  • Wight Capacity: 255 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.