Campbell Chain T7615012 Bolt Snap; 0.50 in. - Nickel Finish

  • Mfr # 7833197

  • Zoro # G104019615


product price:  $12.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7833197
Zoro #
G104019615
UPC #
-
Country of Origin
China

Description

Features
  • Size - 0.50 in.
  • Round swivel eye
  • Die cast zinc
  • Nickel finish
  • Item weight - 0.06 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.