Chain, 20ft, 3/16in, Proof Coil, Zinc Plated

  • Mfr # T0143220

  • Zoro # G4019821


product price: $34.89
/ea

Key Features

Chain Item
Chain
Working Load Limit
800 lb
Grade
30
Finish
Zinc Plated
For Lifting
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0143220
Zoro #
G4019821
UPC #
020418305719
Country of Origin
United States

Dimensions

Trade Size
3/16 in
Length
20 ft
Link Inside Width
3/8 in
Compatible Fitting Thickness
3/16 in
Material Thickness
13/64 in
Link Inside Length
1 in
Overall Length
20 ft

Details

Item
Chain
Chain Item
Chain
Working Load Limit
800 lb
Grade
30
Finish
Zinc Plated
For Lifting
No
Chain Link Style
Straight
Welding Type
Welded
Material
Carbon Steel
Chain Classification
Proof Coil
Standards
NACM
Links per Foot
12
Chain Type
Proof Coil Chain
Includes Hook
No Hook Included
Weight per Foot
0.35 lb
Lifting Capability
Not for Lifting
Link Type
Straight
Chain Grade
30

Description

Straight Chain, Chain Type Proof Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 800 lb, Chain Grade 30, Trade Size 3/16 in, Link Inside Length 1 in, Link Type Straight, Link Inside Width 3/8 in, Overall Length 20 ft, Links per Foot 12, Compatible Fitting Thickness 3/16 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc Plated, Material Thickness 13/64 in, Weight per Foot 0.35 lb, Welding Type Welded, Standards NACM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.