Zoro Homepage

Chain, Sash, #40, Copper, 100'/Ctn

  • Mfr # T0894044N

  • Zoro # G512845530


product price: $2.79
/ea
Sold in multiples of 100 for $279.00

Key Features

Trade Size
40
Working Load Limit
131 lb
Finish
Copper
Inside Length
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0894044N
Zoro #
G512845530
UPC #
020418331039
Country of Origin
China

Dimensions

Trade Size
40
Inside Length
0.59 in

Details

Item
Chain,Sash,#40,Copper,100 ft/Ctn
Working Load Limit
131 lb
Finish
Copper

Description

Chain,Sash,#40,Copper,100 ft/Ctn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.