Zoro Homepage

Clamp, Hand Grip 6in Handle

  • Mfr # 6421803

  • Zoro # G112532885


product price: $1,093.99
/ea
Free Shipping & Returns

Key Features

Safe Working Load
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6421803
Zoro #
G112532885
UPC #
020418096716
Country of Origin
United States

Details

Item
Clamp,Hand Grip 6in Handle
Safe Working Load
500 lb

Description

Clamp,Hand Grip 6in Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.