Zoro Homepage

Duplex Hand Grip Clamp, with EyeNut

  • Mfr # 6421802

  • Zoro # G0976258


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy
Overall Width
3 3/4 in
Overall Height
8 in
Close Type
Automatic
Minimum Jaw Opening
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6421802
Zoro #
G0976258
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 3/4 in
Overall Height
8 in
Jaw Opening Height
1 7/8 in

Details

Item
No 3 Duplex Hand Grip
Material
Alloy
Close Type
Automatic
Minimum Jaw Opening
0 in
Open Type
Automatic
Maximum Jaw Opening
5/16 in
Working Load Limit
500 lb

Description

Hand Grip Plate Clamp W/Eyenut, Jaw Opening Height 1 7/8 in, Material Alloy, Overall Width 3 3/4 in, Working Load Limit 500 lb, Overall Height 8 in, Maximum Jaw Opening 5/16 in, Close Type Automatic, Open Type Automatic, Minimum Jaw Opening 0 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.