Zoro Homepage

Eye Bolt Steel, Plain

  • Mfr # T7655042N

  • Zoro # G707879036


product price: $18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7655042N
Zoro #
G707879036
UPC #
20418180026
Country of Origin
Malaysia

Details

Item
Eye Bolt
Material
Steel
Finish
Plain

Description

PCampbell Eye Pulley, Single Sheave Swivel, 2 In, 58 In Eye Id, 55 Lb, 2 In Sheave Od, 12 In Rope Dia, Die Cast Zinc, Triple CopperNickel PlatedP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.