Eye Hoist Hook with Latch, Pl, #24, 1 1/2T

  • Mfr # 3914405PL

  • Zoro # G312532869


product price: $46.69
/ea

Key Features

Color
Blue
Finish
Painted
Material
Carbon Steel
Trade Size
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3914405PL
Zoro #
G312532869
UPC #
020418316791
Country of Origin
United States

Dimensions

Trade Size
24

Details

Item
Eye Hoist Hook with Latch,Pl,#24,1 1/2T
Color
Blue
Finish
Painted
Material
Carbon Steel

Description

Eye Hoist Hook with Latch,Pl,#24,1 1/2T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.