Zoro Homepage

Eye Hoist Hook with Latch, Pl, #24, 2T

  • Mfr # 3924415PL

  • Zoro # G512532874


product price: $50.35
/ea

Key Features

Material
Alloy Steel
Color
Orange
Finish
Painted
Trade Size
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3924415PL
Zoro #
G512532874
UPC #
020418316814
Country of Origin
United States

Dimensions

Trade Size
24

Details

Item
Eye Hoist Hook with Latch,Pl,#24,2T
Material
Alloy Steel
Color
Orange
Finish
Painted

Description

Eye Hoist Hook with Latch,Pl,#24,2T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.