Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye Hoist Hook with Latch, Pl, #25, 3T

  • Mfr # 3924515PL

  • Zoro # G612532866


product price: $65.89
/ea

Key Features

Trade Size
25
Color
Orange
Material
Alloy Steel
Finish
Painted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3924515PL
Zoro #
G612532866
UPC #
020418319013
Country of Origin
United States

Dimensions

Trade Size
25

Details

Item
Eye Hoist Hook with Latch,Pl,#25,3T
Color
Orange
Material
Alloy Steel
Finish
Painted

Description

Eye Hoist Hook with Latch,Pl,#25,3T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.