Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye Hoist Hook with Latch, Pl, #27, 5T

  • Mfr # 3924715PL

  • Zoro # G712532865


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Trade Size
27
Finish
Painted
Material
Alloy Steel
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3924715PL
Zoro #
G712532865
UPC #
020418319051
Country of Origin
United States

Dimensions

Trade Size
27

Details

Item
Eye Hoist Hook with Latch,Pl,#27,5T
Finish
Painted
Material
Alloy Steel
Color
Orange

Description

Eye Hoist Hook with Latch,Pl,#27,5T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.