Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Farm Clevis, 1/4In, Ptd Blue, Tagged

  • Mfr # T9640405

  • Zoro # G712845408


product price: $4.59
/ea
Sold in multiples of 10 for $45.90

Key Features

Finish
Powder Coated
Working Load Limit
1/2 T
Trade Size
1/4 in
Color
Blue
Pin Style
Screw Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T9640405
Zoro #
G712845408
UPC #
020418257407
Country of Origin
China

Dimensions

Trade Size
1/4 in

Details

Item
Farm Clevis,1/4In,Ptd Blue,Tagged
Finish
Powder Coated
Working Load Limit
1/2 T
Color
Blue
Pin Style
Screw Pin

Description

Farm Clevis,1/4In,Ptd Blue,Tagged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.