Farm Clevis, 5/8In, Ptd Blue, Tagged
Mfr # T9641005
Zoro # G912845222
product price: $17.59
/eaKey Features
Trade Size
5/8 in
Working Load Limit
3-1/4 T
Finish
Powder Coated
Pin Style
Screw Pin
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T9641005
Zoro #
G912845222
UPC #
020418257353
Country of Origin
China
Dimensions
Trade Size
5/8 in
Details
Item
Farm Clevis,5/8In,Ptd Blue,Tagged
Working Load Limit
3-1/4 T
Finish
Powder Coated
Pin Style
Screw Pin
Color
Blue
Description
Farm Clevis,5/8In,Ptd Blue,Tagged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.