Farm Clevis, 7/16In, Ptd Blue, Tagged

  • Mfr # T9640705

  • Zoro # G212845311


product price: $9.59
/ea
Sold in multiples of 5 for $47.95

Key Features

Finish
Powder Coated
Trade Size
7/16 in
Working Load Limit
1-1/2 T
Pin Style
Screw Pin
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T9640705
Zoro #
G212845311
UPC #
020418257377
Country of Origin
China

Dimensions

Trade Size
7/16 in

Details

Item
Farm Clevis,7/16In,Ptd Blue,Tagged
Finish
Powder Coated
Working Load Limit
1-1/2 T
Pin Style
Screw Pin
Color
Blue

Description

Farm Clevis,7/16In,Ptd Blue,Tagged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.