Farm Clevis, 7/8In, Ptd Blue, Tagged

  • Mfr # T9641405

  • Zoro # G212845274


product price: $37.75
/ea

Key Features

Working Load Limit
6-1/2 T
Trade Size
7/8 in
Finish
Powder Coated
Color
Blue
Pin Style
Screw Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T9641405
Zoro #
G212845274
UPC #
020418257339
Country of Origin
China

Dimensions

Trade Size
7/8 in

Details

Item
Farm Clevis,7/8In,Ptd Blue,Tagged
Working Load Limit
6-1/2 T
Finish
Powder Coated
Color
Blue
Pin Style
Screw Pin

Description

Farm Clevis,7/8In,Ptd Blue,Tagged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.