Grade 100, 5/8 in Self Locking Hook Repair Kit
Mfr # 5789095
Zoro # G1554537
product price: $88.79
/ea
Free Shipping & Returns
Key Features
Type
Self-Locking Hook Repair Kit
Length
5/8"
Includes
Pivot Pin Drive Pins (2), Trigger, Trigger Spring, Spring Alignment Insert (9/32 And 3/8 Kits Only)
Features
Trigger Repair Kit for Clevis, Eye And Swivel Self Locking Hooks
Hook Size
5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5789095
Zoro #
G1554537
UPC #
-
Country of Origin
United States
Dimensions
Length
5/8"
Hook Size
5/8 in
Details
Type
Self-Locking Hook Repair Kit
Includes
Pivot Pin Drive Pins (2), Trigger, Trigger Spring, Spring Alignment Insert (9/32 And 3/8 Kits Only)
Features
Trigger Repair Kit for Clevis, Eye And Swivel Self Locking Hooks
Item
Repair Kitscam-Lok Hook5/8In
Description
Repair Kitscam-Lok Hook5/8In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.