Grade 100, 9/32 in Self Locking Hook Repair Kit
Mfr # 5788495
Zoro # G1554555
product price: $28.19
/eaKey Features
Type
Self-Locking Hook Repair Kit
Length
9/32"
Includes
Pivot Pin Drive Pins (2), Trigger, Trigger Spring, Spring Alignment Insert (9/32 And 3/8 Kits Only)
Features
Trigger Repair Kit for Clevis, Eye And Swivel Self Locking Hooks
Hook Size
9/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5788495
Zoro #
G1554555
UPC #
-
Country of Origin
United States
Dimensions
Length
9/32"
Hook Size
9/32 in
Details
Type
Self-Locking Hook Repair Kit
Includes
Pivot Pin Drive Pins (2), Trigger, Trigger Spring, Spring Alignment Insert (9/32 And 3/8 Kits Only)
Features
Trigger Repair Kit for Clevis, Eye And Swivel Self Locking Hooks
Item
Repair Kitscam-Lok Hook9/32In
Description
Repair Kitscam-Lok Hook9/32In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.