Handy Link Chain, Zinc Plated, 500' per Square Pail

  • Mfr # T0339626

  • Zoro # G1016788


product price: $595.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
255 lb
Trade Size
120
Finish
Zinc Plated
Inside Length
1.35 in
Inside Width
0.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0339626
Zoro #
G1016788
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
120
Inside Length
1.35 in
Inside Width
0.34 in

Details

Item
.135 Handy Link Chain 500Ft Square Pail
Working Load Limit
255 lb
Finish
Zinc Plated

Description

.135 Handy Link Chain 500Ft Square Pail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.