Zoro Homepage

Hitch Pin, Red Head, 5/8Inx4In, Tagged

  • Mfr # T3898954

  • Zoro # G612845331


product price: $18.89
/ea
Sold in multiples of 5 for $94.45

Key Features

Pin Diameter
5/8 in
Pin Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3898954
Zoro #
G612845331
UPC #
020418257483
Country of Origin
China

Dimensions

Pin Diameter
5/8 in
Usable Length
4 in
Pin Dia.
5/8 in

Details

Item
Hitch Pin

Description

Hitch Pin,Red Head,5/8 In.x 4 In.,Tagged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.