Hitch Pin, 7/8 in Dia, 6-1/2 in Usable Lg, 1 PK

  • Mfr # T3898976

  • Zoro # G412845234


product price:  $35.59
/ea

Key Features

System of Measurement
Inch
Pin Diameter
7/8 in
Usable Length
6-1/2 in
Shank Length
6-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T3898976
Zoro #
G412845234
UPC #
020418257445
Country of Origin
China

Dimensions

Pin Diameter
7/8 in
Usable Length
6-1/2 in
Shank Length
6-1/2 in

Details

Item
Hitch Pin
System of Measurement
Inch

Description

Hitch Pin,Red Head,7/8 In.x 6 1/2 In.,Tagged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.