Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Link, 1In Snap, Tagged, #2450

  • Mfr # T7645074

  • Zoro # G613639311


product price: $15.19
/ea
Sold in multiples of 10 for $151.90

Key Features

Length
5.48 in
Finish
Zinc Plated
Working Load Limit
400 lb
Inside Width
0.50 in
Eye Inside Dia.
0.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7645074
Zoro #
G613639311
UPC #
020418204777
Country of Origin
China

Dimensions

Length
5.48 in
Inside Width
0.50 in
Eye Inside Dia.
0.72 in

Details

Item
Link,1 in Snap,Tagged,#2450
Finish
Zinc Plated
Working Load Limit
400 lb

Description

Link,1 in Snap,Tagged,#2450

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.