Zoro Homepage

Lock Link Chain, #2 H/G 100'Ctn

  • Mfr # T0740234

  • Zoro # G412845517


product price: $1.49
/ea
Sold in multiples of 100 for $149.00

Key Features

Finish
Galvanized
Trade Size
2
Working Load Limit
155 lb
Inside Length
1.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0740234
Zoro #
G412845517
UPC #
020418066252
Country of Origin
United States

Dimensions

Trade Size
2
Inside Length
1.08 in

Details

Item
Lock Link Chain,#2 H/G 100 ftCtn
Finish
Galvanized
Working Load Limit
155 lb

Description

Lock Link Chain,#2 H/G 100 ftCtn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.