Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marine Alloy, Long Link, 5/8, S/P, 100'/Drm

  • Mfr # T0407612

  • Zoro # G013325821


product price: $29.39
/ea
Sold in multiples of 1200 for $35,268.00

Key Features

Working Load Limit
18100 lb
Trade Size
5/8 in
Inside Length
3.71 in
Inside Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0407612
Zoro #
G013325821
UPC #
020418363788
Country of Origin
United States

Dimensions

Trade Size
5/8 in
Inside Length
3.71 in
Inside Width
1 in

Details

Item
Marine Alloy,Long Link,5/8,S/P
Working Load Limit
18100 lb

Description

Marine Alloy,Long Link,5/8,S/P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.