No 1 Double Loop (Inco) Chain, Zinc Plated, 100' per Carton

  • Mfr # T0750124N

  • Zoro # G3569651


product price:  $1.15
/ea
Sold in multiples of 100 for $115.00

Key Features

Working Load Limit
155 lb
Trade Size
1
Finish
Zinc Plated
Inside Length
1.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0750124N
Zoro #
G3569651
UPC #
-
Country of Origin
China

Dimensions

Trade Size
1
Inside Length
1.54 in

Details

Item
No1 Inco Double Loop Chain Zinc 100Ft Ct
Working Load Limit
155 lb
Finish
Zinc Plated

Description

No1 Inco Double Loop Chain Zinc 100Ft Ct

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.