Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 10 Decorator Chain, Brass Plated, 60' per Reel

  • Mfr # T0722000

  • Zoro # G0976958


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Trade Size
10
Working Load Limit
35 lb
Finish
Brass
Inside Length
1.21 in
Inside Width
0.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0722000
Zoro #
G0976958
UPC #
-
Country of Origin
China

Dimensions

Trade Size
10
Inside Length
1.21 in
Inside Width
0.52 in

Details

Item
No.10 Decorator Chain Brass Plated 60Ft
Working Load Limit
35 lb
Finish
Brass

Description

No.10 Decorator Chain Brass Plated 60Ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.