No. 16 Double Jack Chain, Zinc Plated, 200' per Reel

  • Mfr # T0721627N

  • Zoro # G0977579


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Finish
Zinc Plated
Inside Length
0.34 in
Trade Size
16
Working Load Limit
11 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0721627N
Zoro #
G0977579
UPC #
020418064722
Country of Origin
China

Dimensions

Inside Length
0.34 in
Trade Size
16

Details

Item
No.16 Double Jack Chain 200Ft Per Reel
Finish
Zinc Plated
Working Load Limit
11 lb

Description

No.16 Double Jack Chain 200Ft Per Reel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.